300GC-120
Federal Signal Audible Signaling Devices, 300GC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300GC-120

Federal Signal Audible Signaling Devices, 300GC Series

300GC-120

Federal Signal Audible Signaling Devices, 300GC Series
SELECTONE 15W AMPLIFIED SPEAKER 120V
MFG Item Number
300GC-120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Audible Signaling Devices, 300GC Series
Item #
300GC-120
SELECTONE 15W AMPLIFIED SPEAKER 120V

300GC Series Information


Specifications

Specifications
Manufacturer Part Number 300GC-120
Manufacturer Federal Signal
Product Series 300GC
Family Series Federal Signal Audible Signaling Devices, 300GC Series
Description SelecTone 15 Watt Amplified Speaker, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Built-in gain control, adjustable between 0 dBa to 110 dBa at 10 feet 0 dBa to 120 dBa at 1 meter. Cast copper free aluminum housing, spun aluminum
Nominal Voltage 120 VAC
Mounting Surface
PLC Compatible No
Operating Temperature -67-150 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CSFM, cUL, UL
Comments Gray Body
Net Weight 6.7 lbs
Gross Weight 6.7 lbs