32771

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32771

Icotek Grounding, MB Series

32771

Icotek Grounding, MB Series
Ground Strap, 500mm Long, M8 Holes,
MFG Item Number
32771
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MB Series
Item #
32771
Ground Strap, 500mm Long, M8 Holes,

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Manufacturer Part Number 32771
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Description Ground Strap, 500mm Long, M8 Holes, MB500/16/M8
Hole Size 0.335 "
Length 19.69 "
Current Rating 150 A
Insulated No
Material Tinned Copper
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
Alternatives
32810
32810
Icotek Grounding, MB Series
556940
556940
NVENT ERIFLEX Grounding, MBJ Series