32810

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32810

Icotek Grounding, MB Series

32810

Icotek Grounding, MB Series
Ground Strap, 500mm Long, M8 Stud,
MFG Item Number
32810
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, MB Series
Item #
32810
Ground Strap, 500mm Long, M8 Stud,

MB Series Information

Manufactured with highly flexible E‑Cu stranded wires with connecting end pads made of tinned copper strips. The minimum transition and connecting resistance makes them perfectly suitable for use as ground straps. Ground straps are available with M6 or M8 connections and in some sizes with both connection sizes combined.

Specifications

Specifications
Manufacturer Part Number 32810
Manufacturer Icotek
Product Series MB
Family Series Icotek Grounding, MB Series
Description Ground Strap, 500mm Long, M8 Stud, MB500/25/M8
Hole Size 0.335 "
Length 19.69 "
Current Rating 195 A
Insulated No
Material Tinned Copper
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
32771
32771
Icotek Grounding, MB Series
556940
556940
NVENT ERIFLEX Grounding, MBJ Series