33-34047
Meltric Plugs & Receptacles, DS30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
33-34047 Meltric Plugs & Receptacles, DS30 Series, Receptacle, 30A, 3P+N+G, 277/480V,
MFG Item Number
33-34047

33-34047 Meltric Plugs & Receptacles, DS30 Series, Receptacle, 30A, 3P+N+G, 277/480V,

MFG Item Number
33-34047
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS30 Series
Item #
33-34047
Receptacle, 30A, 3P+N+G, 277/480V,

DS30 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 30 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 33-34047
Manufacturer Meltric
Product Series DS30
Family Series Meltric Plugs & Receptacles, DS30 Series
Description Receptacle, 30A, 3P+N+G, 277/480V, DS30 Decontactor, Poly
Connection Type Receptacle
Current Rating 30 A
Voltage 277 V, 480 V
Frequency 60 Hz
Auxiliary Contact None
Wire Size Range 12 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP55
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 3R
Approvals cCSAus, UL
Net Weight 0.879 lbs
Gross Weight 0.879 lbs
Alternatives
63-34047
63-34047
Meltric Plugs & Receptacles, DSN30 Series