36236

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
36236 Icotek Grounding, SK Series, SS/SK 4-13,5
MFG Item Number
36236

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

36236 Icotek Grounding, SK Series, SS/SK 4-13,5

MFG Item Number
36236
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, SK Series
Item #
36236
SS/SK 4-13,5

SK Series Information


Specifications

Specifications
Manufacturer Part Number 36236
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Description SS/SK 4-13,5
Number of Conductors 1
Conductor Size 4 - 13.5 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs