Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFSZ-SKL Series Information
| Manufacturer Part Number | 36787.1 |
|---|---|
| Manufacturer | Icotek |
| Product Series | PFSZ-SKL |
| Family Series | Icotek Grounding, PFSZ-SKL Series |
| Description | PFSZ|SKL 1,5 - 3 |
| Number of Conductors | 1 |
| Conductor Size | 1.5 - 3 mm |
| Material | Zinc Plated Steel |
| Compression Style | Spring Clip |
| For Use With | Cable |
| Built-In Strain Relief | Yes |
| Mounting | Clamp - 10 x 3 mm Bus Bar |
| Direct Burial | No |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.114 lbs |