CG50-450
Eaton's Crouse-Hinds series Cable Entries, CG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CG50-450 Eaton's Crouse-Hinds series Cable Entries, CG Series, 1/2 ST. BLUE CORD GRIP .35 .45
MFG Item Number
CG50 450

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CG50-450 Eaton's Crouse-Hinds series Cable Entries, CG Series, 1/2 ST. BLUE CORD GRIP .35 .45

MFG Item Number
CG50 450
Item Number
CG50-450
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, CG Series
Item #
CG50-450
1/2 ST. BLUE CORD GRIP .35 .45

CG Series Information

  • Straight or Angled Body in Electrogalvanized Steel or Malleable Iron
  • Rugged Construction, Protecting Cord from Damage
  • Watertight Seal
CG Series color‑coded grips with neoprene bushings are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO, for quick and easy identification of proper cord grip. and SVO.

Specifications

Specifications
Manufacturer Part Number CG50 450
Manufacturer Eaton's Crouse-Hinds series
Product Series CG
Family Series Eaton's Crouse-Hinds series Cable Entries, CG Series
Description Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.35-0.45, Blue, Straight, Steel, 1/2
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4
Split Frame No
Cable Diameter Range 0.34-0.45 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0.0003 lbs
Gross Weight 0.124 lbs
Alternatives
2522
2522
Thomas & Betts Fittings, 2500 Series Series