Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Pro Grip 50A Industrial Grade Series Information
| Manufacturer Part Number | 3764EX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Pro Grip 50A Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series |
| Description | Eaton locking connector, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Three-pole, Four-wire, grounding, Nylon, 0.44 to 1.06 in |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, Red |
| Approvals | UL |
| Net Weight | 0.93 lbs |
| Gross Weight | 1.095 lbs |