3764EX
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3764EX

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

3764EX

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Conn 50A 600VAC/250VDC 3P4W H/L Nylon BK
MFG Item Number
3764EX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
3764EX
Conn 50A 600VAC/250VDC 3P4W H/L Nylon BK

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 3764EX
Manufacturer Eaton
Product Series Pro Grip 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Description Eaton locking connector, 10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Three-pole, Four-wire, grounding, Nylon, 0.44 to 1.06 in
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, Red
Approvals UL
Net Weight 0.93 lbs
Gross Weight 1.095 lbs
Alternatives
3764
3764
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
3764N
3764N
Marinco - Actuant Electrical Plugs & Receptacles