Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38049 Altech Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 1-P, 80A, Bx/Bx,
38049 Altech Power Distribution Blocks, Power Distribution Blocks Series, Distribution Block, 1-P, 80A, Bx/Bx,
Description
Power Distribution Blocks, Power Distribution Blocks Series
Distribution Block, 1-P, 80A, Bx/Bx,
Power Distribution Blocks Series Information
- Quick Mounting and Wiring
- IP20 Finger Safe
- DIN Rail or Panel Mount
- No Caps to Open or Remove
Specifications
Specifications
| Manufacturer Part Number |
38049 |
| Manufacturer |
Altech |
| Product Series |
Power Distribution Blocks |
| Family Series |
Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description |
Distribution Block, 1-P, 80A, Bx/Bx, In: (1)8-4AWG, Out: (2)8-4AWG+ (4)14-10AWG, White |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
80 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
DIN Rail/Panel Mount |
| Line Side Wire Range |
8-4 AWG |
| Output Wire Range |
(2) 8-4 AWG, (4) 14-10 AWG |
| Cover Included |
Yes |
| Composition |
Thermoplastic |
| Protection Rating |
IP20 |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.155 lbs |
38049
Altech Power Distribution Blocks, Power Distribution Blocks Series