Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400131 Pilz Switches, PIT es1s

MFG Item Number
400131

400131 Pilz Switches, PIT es1s

MFG Item Number
400131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
400131
PIT es1s

Series Information

Specifications

Specifications
Manufacturer Part Number 400131
Manufacturer PILZ
Family Series Pilz Switches
Description PIT es1s
Illuminated No
Operation Turn to Release
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Protection Rating IP65
Approvals CE
Comments Emergency Stop
Net Weight 0.0794 lbs
Gross Weight 0.108 lbs