Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40315J Cully-Minerallac Fasteners, #10 Flat Cut Washer, Zinc Plated
40315J Cully-Minerallac Fasteners, #10 Flat Cut Washer, Zinc Plated
This item cannot be canceled or returned
Description
#10 Flat Cut Washer, Zinc Plated
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40315J |
| Description |
#10 Flat Cut Washer, Zinc Plated |
| Finish |
Zinc |
| Washer Type |
Flat Cut |
| Size |
#10 |
| Net Weight |
0.0035 lbs |
| Gross Weight |
0.0063 lbs |
40315J
Cully-Minerallac Fasteners