45025
Icotek Cable Entries, KVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45025

Icotek Cable Entries, KVT Series

45025

Icotek Cable Entries, KVT Series
Split Cable Gland, M25, Black,
MFG Item Number
45025
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KVT Series
Item #
45025
Split Cable Gland, M25, Black,

KVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation and sealing of cables with connectors or complete cable harnesses. Polyamide locknuts as well as a sealing ring are included in the shipment. Grommets not included. For routing D‑Sub, DVI or PROFIBUS connectors in combination with the split cable glands KVT, special locknuts with cut‑outs are required.

Videos

Specifications

Specifications
Manufacturer Part Number 45025
Manufacturer Icotek
Product Series KVT
Family Series Icotek Cable Entries, KVT Series
Description Split Cable Gland, M25, Black, Accepts (1)Small Grommet, KVT 25, Inclft.s Std Locknut and Sealing Ring
Hub Size M25
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Cable Diameter Range 0.08-0.66 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 1 Small Grommet, Not included
Net Weight 0.0406 lbs
Gross Weight 0.045 lbs
Alternatives
45035
45035
Icotek Cable Entries, KVT Series