450E Series Information
| Manufacturer Part Number | 450E-024 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 450E |
| Family Series | Federal Signal Audible Signaling Devices, 450E Series |
| Description | Vibratone Electronic Horn - Fire Regulated 16-33VDC, General Purpose Signal 12-24VDC. Coded or sustained tones. No duty cycle or interval limitations. 99 dBa at 10 feet on axis 109 dBa at 1 meter on axis. Four wire terminal block and supervisory |
| Type | Vibration |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 0.22 A |
| Range | 200 ' |
| Explosion Proof | No |
| Hazardous Location | No |
| Operating Temperature | -65-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | cUL, UL |
| Comments | Low Inrush |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |