45154
Icotek Cable Entries, KVT-SNAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45154

Icotek Cable Entries, KVT-SNAP Series

45154

Icotek Cable Entries, KVT-SNAP Series
Split Cable Gland, M63, Gray,
MFG Item Number
45154
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, KVT-SNAP Series
Item #
45154
Split Cable Gland, M63, Gray,

KVT-SNAP Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Tool‑Free Mounting Due to Snap‑in Function
  • Insertion of Pre‑Terminated Cables
  • Suitable for Metric Cut‑Outs
KVT is a circular split frame for quick and easy installation of cables with connectors or complete cable harnesses. By using the model KVT‑SNAP, cables can be routed through thick walls (> 5 mm) e.g. into cast junction boxes without the use of tools. A sealing ring is included in the shipment.
Mounting:
  • The snap ring is screwed into metric thread or tapped into the cut‑out (it can also be fastened with a locknut)
  • Once the snap ring is affixed to the housing the equipped KVT is simply pushed into it

Specifications

Specifications
Manufacturer Part Number 45154
Manufacturer Icotek
Product Series KVT-SNAP
Family Series Icotek Cable Entries, KVT-SNAP Series
Description Split Cable Gland, M63, Gray, Accepts (1) Large Grommet (Not Included) KVT SNAP - 63/1 Grey
Hub Size M63
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Cable Diameter Range 0.08-0.66 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 1 Large Grommet, Gray
Net Weight 0.105 lbs
Gross Weight 0.107 lbs