45722
Icotek Cable Entries, QVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45722 Icotek Cable Entries, QVT Series, Split Cable Gland, M50x1.5, QVT50/4,

MFG Item Number
45722

45722 Icotek Cable Entries, QVT Series, Split Cable Gland, M50x1.5, QVT50/4,

MFG Item Number
45722
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, QVT Series
Item #
45722
Split Cable Gland, M50x1.5, QVT50/4,

QVT Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Routing of Pre‑Terminated Cables
  • Suitable for Metric Hole Sizes
  • Locknut Is Included
  • Compact Design
QVT is a circular split frame for quick and easy installation of pre‑terminated cables or complete cable harnesses. Because of its extremely compact design, the QVT range is especially suitable for small machines, devices and instruments. Polyamide locknuts as well as a sealing ring are included in the shipment.

Specifications

Specifications
Manufacturer Part Number 45722
Manufacturer Icotek
Product Series QVT
Family Series Icotek Cable Entries, QVT Series
Description Split Cable Gland, M50x1.5, QVT50/4, Gray, Accepts (4)QT Grommets, IP54, Inclft.s Std Locknut & Sealing Ring
Hub Size M50
Number of Cables 4
Cable Style Round
Angle Straight
Split Frame Yes
Cable Diameter Range 0.12-0.59 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 4 Small Grommets, Gray
Net Weight 0.075 lbs
Gross Weight 0.075 lbs