45732
Icotek Cable Entries, QVT-CLICK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45732 Icotek Cable Entries, QVT-CLICK Series, Split Frame Cable Gland, 32mm Dia,

MFG Item Number
45732

45732 Icotek Cable Entries, QVT-CLICK Series, Split Frame Cable Gland, 32mm Dia,

MFG Item Number
45732
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Cable Entries, QVT-CLICK Series
Item #
45732
Split Frame Cable Gland, 32mm Dia,

QVT-CLICK Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Fast and Easy Mounting from the Front Side
  • Routing of Pre‑Terminated Cables
  • For Wall Thickness 1.5 ‑ 2.5 mm
  • Fast and Easy Assembly
  • Compact Design
QVT‑CLICK is a circular split frame for quick and easy installation of pre‑terminated cables or complete cable harnesses. The QVT‑CLICK can be assembled without tools from the front side of the enclosure wall. Because of its extremely compact design, the QVT‑CLICK range is especially suitable for small machines, devices and instruments. A sealing ring is included in the shipment.

Specifications

Specifications
Manufacturer Part Number 45732
Manufacturer Icotek
Product Series QVT-CLICK
Family Series Icotek Cable Entries, QVT-CLICK Series
Description Split Frame Cable Gland, 32mm Dia, Gray, QVT-CLICK 32, Accepts (1)QT Grommet (Not Included)
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame Yes
Cable Diameter Range 0.12-0.59 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location No
Approvals CSA, UL
Protection Rating IP54
Comments Accepts 1 Small Grommet, Gray
Net Weight 0.025 lbs
Gross Weight 0.025 lbs