460-15
Littelfuse Protection Relays, 460 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
460-15 Littelfuse Protection Relays, 460 Series, VOLTAGE MONITOR, 3PH, W/2NO RELAYS
MFG Item Number
460-15

460-15 Littelfuse Protection Relays, 460 Series, VOLTAGE MONITOR, 3PH, W/2NO RELAYS

MFG Item Number
460-15
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 460 Series
Item #
460-15
VOLTAGE MONITOR, 3PH, W/2NO RELAYS

460 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 460-15
Manufacturer Littelfuse
Product Series 460
Family Series Littelfuse Protection Relays, 460 Series
Description VOLTAGE MONITOR, 3PH, W/2NO RELAYS
Phase 3
Voltage 190-480 V
Hi Pwr (Over Vltg) Trip Yes
Time Delay Trip (Sec) 1-30 s
Restart Delay (Sec) 1-500 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CE, UL
Net Weight 0.565 lbs
Gross Weight 0.715 lbs
Alternatives
20AA
20AA
Time Mark Protection Relays