Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CTOT08-PC |
|---|---|
| Manufacturer | Symcom |
| Family Series | Symcom Relays |
| Description | Socket, 8-Pin Round |
| Number of Connections | 8 |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail, Surface Mount |
| Comments | Octal |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |