Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NAQD-317 IDEC Switches, Legend Plate, 30mm, Hand/Off/Auto,
MFG Item Number
NAQD-317

NAQD-317 IDEC Switches, Legend Plate, 30mm, Hand/Off/Auto,

MFG Item Number
NAQD-317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
NAQD-317
Legend Plate, 30mm, Hand/Off/Auto,

Series Information

Specifications

Specifications
Manufacturer Part Number NAQD-317
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 30mm, Hand/Off/Auto, Square
Switch Type 3-Position Selector Switch
Legend Hand/Off/Auto
Hole Size 30 mm
Shape Square
Background Color Black
Legend Location Top
Height 1.95 "
Width 1.95 "
Net Weight 0.0235 lbs
Gross Weight 0.0235 lbs