50027095

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50027095

Leuze Photoelectric Sensors

50027095

Leuze Photoelectric Sensors
PRK 95/A L.4, Polarized
MFG Item Number
50027095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50027095
PRK 95/A L.4, Polarized

Series Information

Specifications

Specifications
Manufacturer Part Number 50027095
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description PRK 95/A L.4, Polarized retro-reflective photoelectric sensor
Beam Type Visible Red
Max Range 19.68 '
Connection Type 4 Pin M12 Connector
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs