96 Series Information
| Manufacturer Part Number | 50032129 |
|---|---|
| Manufacturer | Leuze |
| Product Series | 96 |
| Family Series | Leuze Photoelectric Sensors, 96 Series |
| Description | LSS 96M-1206-43, Throughbeam photoelectric sensor transmitter |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 127.95 ' |
| Optimum Range | 98.42 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 1 |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 4 Pin M12 Connector |
| Package Style | Cubic |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 500 Hz |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |