50040278

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50040278

Leuze Photoelectric Sensors

50040278

Leuze Photoelectric Sensors
IPRK 18/A L.46, Polarized
MFG Item Number
50040278
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50040278
IPRK 18/A L.46, Polarized

Series Information

Specifications

Specifications
Manufacturer Part Number 50040278
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description IPRK 18/A L.46, Polarized retro-reflective photoelectric sensor
Beam Type Visible Red
Max Range 9.84 '
Connection Type 5 Pin M12 Connector
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.165 lbs
Gross Weight 0.185 lbs