50080048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50080048

Leuze Photoelectric Sensors

50080048

Leuze Photoelectric Sensors
HRT 96M/A-1670-800-44, Diffuse
MFG Item Number
50080048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50080048
HRT 96M/A-1670-800-44, Diffuse

Series Information

Specifications

Specifications
Manufacturer Part Number 50080048
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description HRT 96M/A-1670-800-44, Diffuse sensor with background suppression
Beam Type Visible Red
Max Range 47.24 "
Connection Type 4 Pin M12 Connector
Composition Metallic
Protection Rating IP67
Frequency 300 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.835 lbs
Gross Weight 0.985 lbs