50080483
Leuze Photoelectric Sensors, LS 96 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50080483

Leuze Photoelectric Sensors, LS 96 Series

50080483

Leuze Photoelectric Sensors, LS 96 Series
LSE 96K/P-1030-41, Throughbeam
MFG Item Number
50080483
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS 96 Series
Item #
50080483
LSE 96K/P-1030-41, Throughbeam

LS 96 Series Information

  • Through Beam Photoelectric Sensor with High Performance Reserve in Visible Light or Infrared Light
  • Robust Metal Housing with Glass Cover or Plastic Housing, IP67 Protection for Industrial Application
  • Complementary Outputs for Standard Applications and a Wide Range of Input and Output Variants

Specifications

Specifications
Manufacturer Part Number 50080483
Manufacturer Leuze
Product Series LS 96
Family Series Leuze Photoelectric Sensors, LS 96 Series
Description LSE 96K/P-1030-41, Throughbeam photoelectric sensor receiver
Power Type DC
Beam Type Infrared
Max Range 196.85 '
Optimum Range 164 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs