Series Information
| Manufacturer Part Number | 50103365 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | LSSU 18-S12, Ultrasonic throughbeam sensor, transmitter |
| Sensing Range | 0-2.13 ' |
| Angle | 12 ° |
| Frequency | 300 kHz |
| DC Voltage | 10-30 VDC |
| Voltage | 10-30 VDC |
| Sensing Type | Side |
| Output Type | PNP, NPN |
| Output Function | NC |
| Configuration | 5 Wire |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Composition | Metallic |
| Max Load Current | 0.15 A |
| Short Circuit Protection | Yes |
| Protection Rating | IP65 |
| Reverse Polarity Protection | Yes |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |