Series Information
| Manufacturer Part Number | 50103709 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | HRTL 8/66-350,5000 |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 14.56 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Dark On |
| Output Type | PNP/NPN |
| Composition | Metallic |
| Protection Rating | IP67 |
| Frequency | 2,000 Hz |
| Approvals | CE, cULus |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |