Series Information
| Manufacturer Part Number | 50106974 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | IPRK 18/V L.03, Polarized retro-reflective photoelectric sensor |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 3.93 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 5 Pin M12 Connector |
| Operating Mode | Light On |
| Output Type | PNP |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |