50109294
Leuze Sensors, ODSL 96B-TOF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109294

Leuze Sensors, ODSL 96B-TOF Series

50109294

Leuze Sensors, ODSL 96B-TOF Series
ODSL 96B M/L-S12, Optical distance
MFG Item Number
50109294
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 96B-TOF Series
Item #
50109294
ODSL 96B M/L-S12, Optical distance

ODSL 96B-TOF Series Information

  • Large range even with dark objects
  • Various operating modes for fast or precise measurement
  • Robust measurement procedure
  • Very high immunity to ambient light
  • Display for measured value display and configuration
Large range also with dark objects.Measurement according to the "time of flight" principle.

Specifications

Specifications
Manufacturer Part Number 50109294
Manufacturer Leuze
Product Series ODSL 96B-TOF
Family Series Leuze Sensors, ODSL 96B-TOF Series
Description ODSL 96B M/L-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 300-10,000 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs