Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50131484 Leuze Process Control, Sensor MD 758i-11-42/L5-2222
MFG Item Number
50131484

50131484 Leuze Process Control, Sensor MD 758i-11-42/L5-2222

MFG Item Number
50131484
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
50131484
Sensor MD 758i-11-42/L5-2222

Series Information

Specifications

Specifications
Manufacturer Part Number 50131484
Manufacturer Leuze
Family Series Leuze Process Control
Description Sensor MD 758i-11-42/L5-2222
Type Actuator Box
Design Sensor Box
Display Type LED
Electrical Connection M12 Plug Connector, A-coded, D-coded
Net Weight 0 lbs
Gross Weight 0 lbs