50111160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50111160

Leuze Sensors, ODSL 9 Series

50111160

Leuze Sensors, ODSL 9 Series
ODSL 9/D36-450-S12, Optical
MFG Item Number
50111160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 9 Series
Item #
50111160
ODSL 9/D36-450-S12, Optical

ODSL 9 Series Information

  • High accuracy up to 650 mm
  • Reflection‑independent distance measurement
  • Display for measured value display and configuration
  • Analog current/voltage output
  • Switching outputs adjustable with millimeter accuracy
This series measures very precisely even over longer distances making it suitable for the positioning of actuators and robots.

Specifications

Specifications
Manufacturer Part Number 50111160
Manufacturer Leuze
Product Series ODSL 9
Family Series Leuze Sensors, ODSL 9 Series
Description ODSL 9/D36-450-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 50-450 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Interface Type RS 485
Connection Type 5 Pin M12 Connector
Display Type LCD
Composition Non-Metallic
Protection Rating IP67
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs