50111169
Leuze Sensors, ODSL 9 high resolution Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50111169

Leuze Sensors, ODSL 9 high resolution Series

50111169

Leuze Sensors, ODSL 9 high resolution Series
ODSL 9/D26-100-S12, Optical
MFG Item Number
50111169
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 9 high resolution Series
Item #
50111169
ODSL 9/D26-100-S12, Optical

ODSL 9 high resolution Series Information

  • Maximum accuracy in compact design
  • Resolution 0.01 mm with a measurement range of 50 mm
  • Reflection‑independent distance measurement
  • Display for measured value display and configuration
  • Analog voltage/current output,switching outputs
With a resolution of 0.01 mm,the sensors are designed for the contour measurement of small objects and quality control on assembly lines.

Specifications

Specifications
Manufacturer Part Number 50111169
Manufacturer Leuze
Product Series ODSL 9 high resolution
Family Series Leuze Sensors, ODSL 9 high resolution Series
Description ODSL 9/D26-100-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 50-100 mm
Light Source Laser-Red
Voltage 18-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Interface Type RS 232
Connection Type 5 Pin M12 Connector
Display Type LCD
Composition Non-Metallic
Protection Rating IP67
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs