Series Information
| Manufacturer Part Number | 50111442 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | LSER 3B/66,200-S12, Throughbeam photoelectric sensor receiver |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 32.8 ' |
| Optimum Range | 27.88 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Outputs | 2 |
| Output Type | PNP |
| Operating Mode | Dark On, Light On |
| Connection Type | 4 Pin M12 Connector |
| Max Load Current | 0.1 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |