Series Information
| Manufacturer Part Number | 50111769 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | KRTW 3B/4.2121-S8, Contrast sensor |
| Power Type | DC |
| Light Source | LED-White |
| Light Spot Dimensions | 1.5 mm x 4 mm |
| Scanning Range | 14.5 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | 4 Pin M8 Connector |
| Status Indicator | Yes |
| Switching Element | PNP |
| Switching Principle | Light On, Dark On |
| Frequency | 10,000 Hz |
| Composition | Non-Metallic |
| Operating Temperature | -22-131 °F |
| Protection Rating | IP67 |
| Package Style | Cubic |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |