50115015

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50115015

Leuze Photoelectric Sensors

50115015

Leuze Photoelectric Sensors
HRTIL 96B M/C66.01S-S12, Diffuse
MFG Item Number
50115015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50115015
HRTIL 96B M/C66.01S-S12, Diffuse

Series Information

Specifications

Specifications
Manufacturer Part Number 50115015
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description HRTIL 96B M/C66.01S-S12, Diffuse sensor with background suppression
Power Type DC
Beam Type Laser
Max Range 0.1 "
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 100 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs