50116982
Leuze Sensors, LSIS 422i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50116982

Leuze Sensors, LSIS 422i Series

50116982

Leuze Sensors, LSIS 422i Series
LSIS 422i M45-I1, Smartacamera
MFG Item Number
50116982
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LSIS 422i Series
Item #
50116982
LSIS 422i M45-I1, Smartacamera

LSIS 422i Series Information

  • Optimized camera resolution of 752 x 480 pixels for fast identification,even of low‑contrast codes
  • CMOS code reader for 1D‑ and 2D‑codes with high resolution
  • External triggering
  • Multiple code reading
  • Omnidirectional reading
  • Motor‑driven focus adjustment
  • Construction with integrated illumination for industrial use
  • Indicator for completed read operations

Specifications

Specifications
Manufacturer Part Number 50116982
Manufacturer Leuze
Product Series LSIS 422i
Family Series Leuze Sensors, LSIS 422i Series
Description LSIS 422i M45-I1, Smartacamera
Type Smart Camera
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Number of Inputs/Outputs 8
Interface Type Ethernet, RS 232
Number of Connections 3
Connection Type 4 Pin M12 Connector, 8 Pin M12 Connector
Protection Rating IP65, IP67
Operating Temperature 32-113 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs