50117094
Leuze Sensors, LSIS 412i Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50117094

Leuze Sensors, LSIS 412i Series

50117094

Leuze Sensors, LSIS 412i Series
LSIS 412i M49-X9, Smartacamera
MFG Item Number
50117094
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LSIS 412i Series
Item #
50117094
LSIS 412i M49-X9, Smartacamera

LSIS 412i Series Information

  • Degree of protection IP 65/67
  • Operation via webConfig with any standard browser or display
  • The integrated,very homogeneous illumination makes possible working distances of up to 1,900mm
  • All interfaces (Ethernet,RS 232,8x digital I/O) are integrated, no connection units are necessary
  • Simple mounting with dovetail or threaded holes
High‑performance smart camera for reliable and convenient quality control,code reading and measurement tasks.For checking for presence,completeness,type,position and
orientation.The device offers omnidirectional reading of the most important 1D‑/2D‑codes with reference code comparison.As an additional function,the device can also be used for compartment fine positioning in the X and Y direction.

Specifications

Specifications
Manufacturer Part Number 50117094
Manufacturer Leuze
Product Series LSIS 412i
Family Series Leuze Sensors, LSIS 412i Series
Description LSIS 412i M49-X9, Smartacamera
Type Smart Camera
Number of Horizontal Pixels 752 Pixels
Number of Vertical Pixels 480 Pixels
Chip CMOS
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Number of Inputs/Outputs 8
Interface Type Ethernet, RS 232
Number of Connections 3
Connection Type M12 Connector
Protection Rating IP65, IP67
Operating Temperature 32-113 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs