Series Information
| Manufacturer Part Number | 50117364 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | PRK18B.T2/NX-M12 |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 15.74 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 4 Pin M12 Connector |
| Operating Mode | Dark On |
| Output Type | NPN |
| Max Load Current | 0.1 A |
| Composition | Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 1,500 Hz |
| Sense Transparent Media | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.155 lbs |