50122691
Leuze Photoelectric Sensors, PRK 328 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50122691

Leuze Photoelectric Sensors, PRK 328 Series

50122691

Leuze Photoelectric Sensors, PRK 328 Series
PRK328.W3/2N-M12, Polarized
MFG Item Number
50122691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRK 328 Series
Item #
50122691
PRK328.W3/2N-M12, Polarized

PRK 328 Series Information

  • Polarized retro‑reflective photoelectric sensor using visible red light
  • Easy adjustment via teach button
  • Axial and 90 Degree light beam gate for flexible integration
  • Active suppression of extraneous light A2LS
  • Fast alignment through brightVision
  • Simple fine adjustment via omni‑mount
  • Sturdy plastic housing with stainless steel threaded sleeve with cylindrical M18x1 design
  • Complementary outputs for light/dark switching

Specifications

Specifications
Manufacturer Part Number 50122691
Manufacturer Leuze
Product Series PRK 328
Family Series Leuze Photoelectric Sensors, PRK 328 Series
Description PRK328.W3/2N-M12, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 16.4 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs