50124266

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50124266

Leuze Sensors, DMU430B Series

50124266

Leuze Sensors, DMU430B Series
DMU430B-3000.X3/LTV-M12, Ultrasonic
MFG Item Number
50124266
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, DMU430B Series
Item #
50124266
DMU430B-3000.X3/LTV-M12, Ultrasonic

DMU430B Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media, ...
  • Small design at long scanning range
  • Temperature‑compensated scanning range and measurement range
  • 1 PNP switching output (NPN) and 1 analog output 0 ... 10V / 4 ... 20mA
  • Both outputs can easily be taught using a button
  • Stable,all‑metal design
  • Process data and configuration via IO‑Link interface
  • Five operating modes: scanning,synchronous,multiplex,activation and throughbeam operation

Specifications

Specifications
Manufacturer Part Number 50124266
Manufacturer Leuze
Product Series DMU430B
Family Series Leuze Sensors, DMU430B Series
Description DMU430B-3000.X3/LTV-M12, Ultrasonic distance sensor
Diameter 30 mm
Sensing Range 11.76-118.08 "
Angle 15 °
Voltage 15-30 VDC
Sensing Type End
Output Type 0-10 V
Output Function Analog
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs