50125754
Leuze Photoelectric Sensors, RK46C VarOS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50125754

Leuze Photoelectric Sensors, RK46C VarOS Series

50125754

Leuze Photoelectric Sensors, RK46C VarOS Series
RK46C.DXL3/4P, Unpolarized
MFG Item Number
50125754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, RK46C VarOS Series
Item #
50125754
RK46C.DXL3/4P, Unpolarized

RK46C VarOS Series Information

  • Sensor with homogeneous light‑band (red light) for reliable detection of objects with different sizes and shapes
  • Teachable,preset sensitivity levels for timesaving,optimum adaptation to object size,shape and form
  • Easy tune ‑ calibration of the sensor to e.g. transparent,perforated or small objects
  • Precise alignment thanks to the special shape and form of the light‑band
  • Maximum system availability through automatic readjustment of the performance reserve
  • Reliable detection even with depolarizing media (e.g. foil packaging)
  • Light/dark switching via the teach button

Specifications

Specifications
Manufacturer Part Number 50125754
Manufacturer Leuze
Product Series RK46C VarOS
Family Series Leuze Photoelectric Sensors, RK46C VarOS Series
Description RK46C.DXL3/4P, Unpolarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 17 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Sense Transparent Media Yes
Approvals CE
Net Weight 0.265 lbs
Gross Weight 0.265 lbs