Series Information
| Manufacturer Part Number | 50126787 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | IGSU 14D/6.3SD-S12, Ultrasonic forked sensor |
| Voltage | 12-30 VDC |
| Sensing Type | Fork |
| Output Type | Push-Pull |
| Connection Type | 5 Pin M12 Connector |
| Composition | Metallic |
| Max Load Current | 0.1 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |