50128905
Leuze Light Curtains, CSL 710 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50128905

Leuze Light Curtains, CSL 710 Series

50128905

Leuze Light Curtains, CSL 710 Series
CSL710-R05-1440.A/L-M12, Light
MFG Item Number
50128905
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, CSL 710 Series
Item #
50128905
CSL710-R05-1440.A/L-M12, Light

CSL 710 Series Information

  • Operating range of up to 6 m for larger function reserve
  • Response time of 30 microseconds per beam for the reliable detection of fast processes
  • Large,easy‑to‑read display in 5 languages for easy alignment and configuration
  • Maximum measurement field length of nearly 3 m for measurement on large objects
  • Sturdy metal housing also for use in rough industrial environments
  • Connection via M12 connector for fast installation
  • 4 configurable inputs or outputs
The CSL 710 is a switching light curtain with selectable resolution,various measurement field lengths and many useful technical details such as,e. g.,a display for simple alignment.

Specifications

Specifications
Manufacturer Part Number 50128905
Manufacturer Leuze
Product Series CSL 710
Family Series Leuze Light Curtains, CSL 710 Series
Description CSL710-R05-1440.A/L-M12, Light curtain receiver
Type Receiver
Voltage 18-30 VDC
Operating Range 0.1-3.5 m
Connection M12 Plug
Blanking Yes
Protection Rating IP65
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs