Series Information
| Manufacturer Part Number | 50129397 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Sensor HT3CL2/4P-200-M12 |
| Power Type | DC |
| Beam Type | Laser |
| Max Range | 21.65 " |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable with M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | PNP |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67, IP69K |
| Frequency | 3,000 Hz |
| Scan Type | Background Suppression |
| Approvals | CDRH, CE, cULus |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |