50129827
Leuze Sensors, HTU418B-W Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50129827

Leuze Sensors, HTU418B-W Series

50129827

Leuze Sensors, HTU418B-W Series
HTU418B-1300.W/4T4-M12, Ultrasonic
MFG Item Number
50129827
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HTU418B-W Series
Item #
50129827
HTU418B-1300.W/4T4-M12, Ultrasonic

HTU418B-W Series Information

  • Function largely independent of surface properties,ideal for detection of liquids,bulk materials,transparent media,...
  • Sound exit less than 90 Degree to the longitudinal axis
  • Small dead zone at long scanning range

Specifications

Specifications
Manufacturer Part Number 50129827
Manufacturer Leuze
Product Series HTU418B-W
Family Series Leuze Sensors, HTU418B-W Series
Description HTU418B-1300.W/4T4-M12, Ultrasonic sensor
Sensing Range 5.88-51.12 "
Angle 16 °
Voltage 15-30 VDC
Sensing Type Side
Output Type PNP
Output Function NO
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Composition Metallic
Max Load Current 0.15 A
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs