50131241
Leuze Photoelectric Sensors, KRT18BM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50131241

Leuze Photoelectric Sensors, KRT18BM Series

50131241

Leuze Photoelectric Sensors, KRT18BM Series
Sensor KRT18BM.H5/L6T-M12
MFG Item Number
50131241
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, KRT18BM Series
Item #
50131241
Sensor KRT18BM.H5/L6T-M12

KRT18BM Series Information

  • Multicolor (RGB)
  • Nickel‑plated metal housing
  • Switching frequency up to 15/22kHz
  • Degree of protection IP67 and IP69K with ECOLAB
  • Scanning range 13 (+/‑3) mm
  • Adjustment without tool

Specifications

Specifications
Manufacturer Part Number 50131241
Manufacturer Leuze
Product Series KRT18BM
Family Series Leuze Photoelectric Sensors, KRT18BM Series
Description Sensor KRT18BM.H5/L6T-M12
Power Type DC
Light Source LED-RGB
Light Spot Dimensions 1 mm x 4 mm
Scanning Range 13 mm
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type 5 Pin M12 Connector
Status Indicator Yes
Switching Element Push-Pull
Switching Principle Light On, Dark On
Frequency 15,000 Hz
Composition Metallic
Operating Temperature -40-140 °F
Protection Rating IP67, IP69K
Package Style Cubic
Approvals CE, cULus
Comments IO-Link Communication
Net Weight 0 lbs
Gross Weight 0 lbs