Series Information
| Manufacturer Part Number | 50131247 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Photoelectric Sensors |
| Description | Sensor KRT18BM.H2/G6T-M12 |
| Power Type | DC |
| Light Source | LED-RGB |
| Light Spot Dimensions | 1 mm x 4 mm |
| Scanning Range | 13 mm |
| Voltage | 12-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | 5 Pin M12 Connector |
| Status Indicator | Yes |
| Switching Element | Push-Pull |
| Switching Principle | Light On, Dark On |
| Frequency | 15,000 Hz |
| Composition | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP67, IP69K |
| Package Style | Cubic |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |