Series Information
| Manufacturer Part Number | 50132082 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Sensors |
| Description | Sensor RKU 420/2NC.2-S8 |
| Sensing Range | 15.72 " |
| Voltage | 12-30 VDC |
| Sensing Type | Side |
| Output Type | NPN |
| Output Function | NC |
| Connection Type | 4 Pin M8 Connector |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Max Load Current | 0.2 A |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |