50133681

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50133681 Leuze Photoelectric Sensors, Sensor PRK3C.BTT3/LP

MFG Item Number
50133681

50133681 Leuze Photoelectric Sensors, Sensor PRK3C.BTT3/LP

MFG Item Number
50133681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50133681
Sensor PRK3C.BTT3/LP

Series Information

Specifications

Specifications
Manufacturer Part Number 50133681
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Sensor PRK3C.BTT3/LP
Power Type DC
Beam Type Visible Red
Max Range 11.81 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 1,500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs