50134215

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50134215 Leuze Photoelectric Sensors, HT25C/4P-M12, Diffuse sensor with

MFG Item Number
50134215

50134215 Leuze Photoelectric Sensors, HT25C/4P-M12, Diffuse sensor with

MFG Item Number
50134215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
50134215
HT25C/4P-M12, Diffuse sensor with

Series Information

Specifications

Specifications
Manufacturer Part Number 50134215
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description HT25C/4P-M12, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 47.24 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 1.11 lbs
Gross Weight 1.11 lbs